EX600-W, SI Unit, Wireless
The EX600 serial interface offers a full suite of diagnostics and programmable parameters to meet the most stringent requirements. The EX600 offers excellent flexibility including digital input, digital output and analog input unit options. With the use of D-sub output blocks, a maximum of 9 remote D-sub manifolds can be attached to one EX600 communication module. This serial interface is compatible with series SV1000/2000/3000, VQC1000/2000/4000, S0700 and the new SY series valves. Available protocols include Ethernet/IP™, PROFINET. The EX600 wireless cannot be used in countries where wireless is not supported. Refer to the catalog for details of countries where wireless is supported.
- Fieldbus: EtherNet/IP™, PROFINET
- Output Method: PNP, NPN
- Number of I/O points: 1280 inputs/1280 outputs
- Enclosure: IP40 & IP67 (Manifold Assembly)
- Operating temp. range: -10 to +50°C
- Standards: CE marking, RoHS compliant
- Weight: 280g & 300g
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
