FQ101*, Quick Change Filter
Quick change filter series FQ1 requires no tools for replacement of the element. Element replacement, including removing liquid, can be accomplished in less than 2 minutes. Element sizes include 125mm, 250mm and 500mm. Materials include PP, cotton, SUS304 (epoxy resin) and SUS316 (nickel solder). Other elements are available as made-to-order.
- Nominal filtration rating: 0.2 to 105 ?m.
- Operating pressure: Max. 1.0 MPa.
- Fluid temperature: Max. 80 °C.
- Port size: 1/2 to 1.
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
