Standard Check Valve
Standard SMC check valves are available in both threaded and One-touch configurations to create a uni-directional flow path. Threaded models are available up to 1" size and 725 psi (5.0 MPa) operating pressure. One-touch models can accommodate tubing from 5/32"/4mm to 12mm or 1/2"
Pilot Check Valve
SMC pilot check valves permit flow in one direction and only allow reverse flow if supplied with an appropriate pilot signal. They are available in thread sizes up to 1", and many configurations integrate One-touch connections for installation convenience. The several ASP series models integrate a speed control function for additional versatility.