IS3000, Mechanical Pressure Switch, AC/DC
IS3000 is a mechanical pressure switch for applications where an electronic switch is unsuitable, or when it is desirable to trigger an electrical device when the set point is reached. This mechanical switch offers excellent hysteresis and repeatability. The circuit can be wired normally open or closed, with either AC or DC voltage and an optional micro load amperage. Optional indicator lights are also available. Any non-corrosive, non-flammable gas can be monitored. IP40 enclosure rating.
- Mechanical pressure switch rated to 10 million cycles
- Set pressure range: 0.1 to 0.7 MPa
- Switch output is AC/DC circuit voltage for standard and micro industrial loads
- Minimum electrical load: 5 VDC/160 mA (standard) or 5 VDC /1mA (micro)
- Repeatability: ±0.05 MPa
- Hysteresis: 0.05 MPa or less
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
