ZPY Static Conductive Suction Cup, Lateral Entry with Barb Fitting
The ZPY series static conductive suction cups are used in applications where the workpiece is sensitive to damage from static electricity discharge, such as electronics. Conductive suction cups can also be used to prevent the suction cup from sticking to the workpiece due to static electricity.
- Lateral vacuum entry with barb fitting
- Conductive NBR or Conductive Silicon Rubber
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep and bellows pad styles
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号