JSXFAH, 2 Port Dust Collector, Pulse Valve, Immersion Type
JSXFAH is an immersion type reverse type pulse valve intended for dust collector systems. Immersion type eliminates the need to weld the tank piping. JSXFAH pulse valve is optimized to provide high peak pressure to efficiently remove fine particles and fast closing to reduce air consumption. Its high-strength elastomer diaphragm has a long service life of 10 million cycles or more, reducing the need to constantly maintain the pulse valve.
- Immersion type for 6" size header tank
- Service life: 10 million cycles or more
- High peak pressure and reduced low air consumption
- Port size: 1", Orifice size: 40mm
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
