CXTM, Platform Guide Rod Cylinder, Slide Bearing
The CXTM integrates a compact cylinder's power source via a flexible coupling to the carbon steel alloy slide bearing guides to isolate the load bearing from the movement of the actuator's rod and seals. Rubber bumpers are standard with optional shock absorbers and stroke adjustment (X138). The (M) carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
- Bore sizes: 12, 16, 20, 25, 32, 40 mm
- Standard adjustable stroke range: 10 mm (all bore sizes)
- X138 option, adjustable stroke range: 26 mm (12, 16 bore);
- 28 mm (20, 25 bore); 44 mm (32 bore); 40 mm (40 bore)
- Shock absorber option
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
