MSQ
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
CRJ
In our pursuit of excellence in size and weight reduction, we proudly announce the release of the CRJ series, mini-rotary actuator. A new compact body design not only reduces overall space requirements, but also achieves space savings in wiring and piping. Ease in mounting is maximized thanks to the merits of the new compact body. Large roller bearing and large diameter output shaft add to overall compactness while ensuring high rigidity.
CRQ
The CRQ2 series is a compact rotary, rack and pinion style actuator. Single and double shaft types are available in all sizes (10~40mm). The CRQ2 uses internal cushioning and the body can be used as a flange. The use of a double piston eliminates backlash. Auto switches are available.
CRA1-Z
CVRA1-Z
The CVRA1_Z series is a rack and pinion style rotary actuator with solenoid valve. Available bore sizes include 50, 63, 80 and 100mm. There are five shaft styles to choose from. Other options include angle adjusting unit, with or without cushion, and auto switch capability.
CRA1
The CRA1 rack & pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3" X 4" X 2" to a maximum of 8" X 9.65" X 4.41". Single shaft end or double shaft end models are available.
CVRA1
The CVRA1 series is a rack and pinion style rotary actuator with solenoid valve. Available bore sizes include 50, 63, 80 and 100mm. There are five shaft styles to choose from. Other options include angle adjusting unit, with or without cushion, and auto switch capability.