KB, Piping Module
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
- Piping module series
- Material: nylon, soft nylon, polyurethane
- Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
- Male thread: 1/8, 1/4, 3/8, 1/2
- Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号