VQZ115, 100 Series, 3 Port Solenoid Valve, Body Ported
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MP
(high pressure style 1.0MPa) - Coil rated voltage: 12, 24VDC;
100, 110, 200, 200VAC - Response time ms2 : standard 1W 10 or less;
high pressure 1W, low wattage and AC 13 or less
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
