VHS*0*, 3 Port Residual Pressure Relief Valve, Non-Modular
The VHS series provides a convenient means of isolating supplied pressure in a pneumatic system and exhausting downstream pressure for maintenance purposes. The units can be locked in the exhaust position and can be an integral part of an energy isolation system. Air flow direction is easily identified by handle orientation and labelling. They can be used alone or can be conveniently connected to an FRL assembly using modular spacers.
- Fluid: air
- Operating pressure range: 0.1 to 1.0MPa
- Effective area range mm 2 (Cv):
1(P) to 2(A) 21 - 93 (1.18 - 5.22);
2A to 3(R) 35 - 105 (1.97 - 5.90) - Ambient & fluid temperature: -5 to 60° C
- Required switching force: 7.5kgf (at 1.0MPa)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
