GP46, Pressure Gauge w/Switch (O.D. 42)
GP46 pressure gauge has been combined with a built in pressure switch. It is available with or without an indicator light to confirm switch operation. Options include a clear cover ring assembly and 3m lead wire length.
- Pressure gauge with built-in switch
- Equipped with a light for verifying operation
- Equipped with a limit indicator
- Optional cover ring assembly and 3m lead wire length
- Pressure range 0 to 1.0 MPa
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.