对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod w/Options

NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod w/Options

NCA1 single rod, double acting, medium duty NFPA interchangeable cylinders. The NCA1 is standard with air cushion, pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. Ten standard available options make the NCA1 extremely versatile for use in many applications.


NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod w/Rod End Modifications

NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod w/Rod End Modifications

Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches.  The NCA1 expanded line of medium duty cylinders has bore sizes ranging from 5 to 8 inches, while the heavy duty range is 1.5 to 14 inches.  The single rod model is available in 22 mounting styles.


NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod, Temperature Resistant Options

NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod, Temperature Resistant Options

Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 12 mounting styles. Bore sizes range from 1.5 to 4 inches.  The XB6 high temperature resistant option is rated for use in environments up to 300° F (150° C). The XB7 low temperature resistant option is rated for use in environments down to -22° F (-30° C)


NC(D)A1, NFPA Air Cylinder, Double Acting, Single Rod, Oversized Rod

NC(D)A1, NFPA Air Cylinder, Double Acting, Single Rod, Oversized Rod

Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 12 mounting styles. Bore sizes range from 1.5 to 4 inches. The oversized rod option is available on both the NCA1 standard rod type (-XB5), and the NCA1K non-rotating rod type (-X119US).


NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod, Stroke Options

NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod, Stroke Options

Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 12 mounting styles. Bore sizes range from 1.5 to 4 inches.  The XB9 low speed option allows for smooth movements, even at 0.4 inches per second. The XC8/XC9 adjustable stroke options feature an infinitely adjustable stop position within the adjustable range.


NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod, Environment Options

NC(D)A1, NFPA, Air Cylinder, Double Acting, Single Rod, Environment Options

Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 12 mounting styles. Bore sizes range from 1.5 to 4 inches.  Environment options include the XC6 stainless steel piston rod, XC22 fluoro-rubber seals, XC35 coil scraper, and X130US stainless steel parts: piston rod, tie rod, tie rod nut, cushion valve needle.


NC(D)A1K, NFPA, Air Cylinder, Double Acting, Single Rod, Non-rotating

NC(D)A1K, NFPA, Air Cylinder, Double Acting, Single Rod, Non-rotating

NCA1 non-rotating single rod, double acting, medium duty NFPA interchangeable cylinders. The NCA1 is standard with air cushion, pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. 


NC(D)A1W, NFPA, Air Cylinder, Double Acting, Double Rod

NC(D)A1W, NFPA, Air Cylinder, Double Acting, Double Rod

NCA1 double rod, double acting, medium duty NFPA interchangeable cylinders. The NCA1 is standard with air cushion, pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches.


NC(D)A1 NFPA, Air Cylinder, Double or Single Rod, Dual Operation

NC(D)A1 NFPA, Air Cylinder, Double or Single Rod, Dual Operation

NCA1 single rod, dual stroke (XC11) and double rod, dual stroke (XC10), medium duty NFPA interchangeable cylinders. The NCA1 is standard with air cushion, pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches.


NC(D)A1, Medium Duty Air Cylinder, Double Acting, Single Rod, Large Bore

NC(D)A1, Medium Duty Air Cylinder, Double Acting, Single Rod, Large Bore

NCA1 large bore, single rod, double acting, medium duty NFPA interchangeable cylinders. The NCA1 is standard with air cushion, pre-lubricated and available in 11 mounting styles. Bore sizes range from 5, 6 and 8 inches. 


NCA1, Accessory, Eye Bracket

NCA1, Accessory, Eye Bracket

NCA1 add on eye bracket can be used with double rear clevis mount or double rod clevis options.


NCA1, Accessory, Single Rod Clevis

NCA1, Accessory, Single Rod Clevis

NCA1 add on single rod clevis.


NCA1, Accessory, Double Rod Clevis

NCA1, Accessory, Double Rod Clevis

NCA1 add on double rod clevis.


NCA1, Accessory, Foot Mounting (MS1)

NCA1, Accessory, Foot Mounting (MS1)

SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.


NCA1, Accessory,  Flange Mounting (MF1)

NCA1, Accessory, Flange Mounting (MF1)

SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.


NCA1, Accessory,  Double Clevis Mounting (MP2)

NCA1, Accessory, Double Clevis Mounting (MP2)

SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.


NCA1, Accessory,  Single Clevis Mounting (MP4)

NCA1, Accessory, Single Clevis Mounting (MP4)

SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.


NCA1, Accessory,  Side Lug Mounting (MS2)

NCA1, Accessory, Side Lug Mounting (MS2)

SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.


NCA1, Accessory,  Double Clevis Mounting (MP1)

NCA1, Accessory, Double Clevis Mounting (MP1)

SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.