Select values from the drop down lists or make appropriate selections to configure the part number. System/Body -- Pick an Option -- P (Vacuum Pump System, Single Unit) Q (Vacuum Pump System, for Manifold) A (Ejector System, Single Unit, Silencer Exhaust) B (Ejector System, Single Unit, Port Exhaust) C (Ejector System, for Manifold, Common Silencer Exhaust) F (Ejector System, for Manifold, Individual Port Exhaust) G (Ejector System, Single Unit, High-noise Reduction, Silencer Exhaust) H (Ejector System, for Manifold, High-noise Reduction, Silencer Exhaust) Nozzle Size -- Pick an Option -- 00 (Vacuum Pump System) 07 (Ejector System, ø0.7 Nominal Nozzle Size) 10 (Ejector System, ø1.0 Nominal Nozzle Size) 12 (Ejector System, ø1.2 Nominal Nozzle Size) 15 (Ejector System, ø1.5 Nominal Nozzle Size) Valves -- Pick an Option -- K (Supply Valve; N.C., Release Valve; N.C.) J (Supply Valve; N.C., Release Valve; None) R (Supply Valve; Self-holding Release Valve Linked, Release Valve; N.C.) N (Supply Valve; None, Release Valve; None) Rated Voltage -- Pick an Option -- 5 (24 VDC) 6 (12 VDC) 0 (When Combination of Supply Valve and Release Valve is N) Sensor/Switch for Vacuum Specs. -- Pick an Option -- P (Pressure Sensor, 0 to -101, Analog Output 1 to 5 V) T (Pressure Sensor, -100 to 100, Analog Output 1 to 5 V) A (Digital Pressure Switch for Vacuum, 0 to -101, NPN 2 Outputs, Unit Selection Function) B (Digital Pressure Switch for Vacuum, 0 to -101, NPN 2 Outputs, SI Unit Only) C (Digital Pressure Switch for Vacuum, 0 to -101, PNP 2 Outputs, Unit Selection Function) D (Digital Pressure Switch for Vacuum, 0 to -101, PNP 2 Outputs, SI Unit Only) E (Digital Pressure Switch for Vacuum, -100 to 100, NPN 2 Outputs, Unit Selection Function) F (Digital Pressure Switch for Vacuum, -100 to 100, NPN 2 Outputs, SI Unit Only) H (Digital Pressure Switch for Vacuum, -100 to 100, PNP 2 Outputs, Unit Selection Function) J (Digital Pressure Switch for Vacuum, -100 to 100, PNP 2 Outputs, SI Unit Only) K (Digital Pressure Switch for Vacuum w/Energy Saving Function, 100 to -100, NPN 1 Output, Unit Selection Function) Q (Digital Pressure Switch for Vacuum w/Energy Saving Function, 100 to -100, NPN 1 Output, SI Unit Only) R (Digital Pressure Switch for Vacuum w/Energy Saving Function, 100 to -100, PNP 1 Output, Unit Selection Function) S (Digital Pressure Switch for Vacuum w/Energy Saving Function, 100 to -100, PNP 1 Output, SI Unit Only) N (w/o Pressure Sensor, Digital Pressure Switch for Vacuum) Valves/Switch for Vacuum Conn. Specs. -- Pick an Option -- C (Common Wiring, Plug-in for Manifold) C1 (Common Wiring, Plug-in for Manifold) L (L-type Plug Connector, Lead Wire w/Connector & Lead Wire for Pressure Switch) L1 (L-type Plug Connector Lead Wire for Pressure Switch) L2 (L-type Plug Connector Lead Wire w/Connector) L3 (L-type Plug Connector) W (w/Lead Wire for Switch with Energy Saving Function) Y [Non-valve (w/o Supply, Release Valve)] Y1 [Non-valve (w/o Supply, Release Valve)] N ("N" is selected for Combination of Supply Valve and Release Valve and Pressure Sensor, Digital Pressure Switch for Vacuum) Vacuum, V Port -- Pick an Option -- 06 (Metric Size, ø6 One-touch Fitting) 08 (Metric Size, ø8 One-touch Fitting) 07 (Inch Size, ø1/4" One-touch Fitting) 09 (Inch Size, ø5/16" One-touch Fitting) Optional Specs. 1 -- Pick an Option -- None B [One Bracket for Mounting Single Unit, (Mounting Screw Attached)] BC (B+C) BCD (B+C+D) BCDJ (B+C+D+J) BCJ (B+C+J) BD (B+D) BDJ (B+D+J) BJ (B+J) C (Pump System PE Port Female Thread Specification) CD (C+D) CJ (C+J) CDJ (C+D+J) D [w/Individual Release Pressure Supply, (PD) Port Type] DJ (D+J) J (Vacuum Break Flow Adjustment Needle, Round Lock Nut Type) Optional Specs. 2 -- Pick an Option -- None K (Vacuum Break Flow Adjustment Needle, Screwdriver Operation Type) KL (K+L) KLP (K+L+P) KLPW (K+L+P+W) KLW (K+L+W) KP (K+P) KPW (K+P+W) KW (K+W) L (Manifold Individual Supply Specification) LP (L+P) LPW (L+P+W) LW (L+W) P (Manifold Common Release Pressue Supply Specification) PW (P+W) W (w/Exhaust Interference Prevention Valve) Options in: Gray are not compatible with other selected option value. Red conflict with another selected option value. Amber are not recommended.