https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5M3xpbWFnZS9qcGVnfGFHSmhMMmd3TlM4eE1EYzNNRE01TXpneU5UTXhNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NTA4OWY1MTMwZjFjYjNiMWE2ZTA2NjlmNWRhOWZiYWIzNDQzZjFmNjliODU1MWI4Y2NlZGE4OGE5OTI2ODhiMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5M3xpbWFnZS9qcGVnfGFHSmhMMmd3TlM4eE1EYzNNRE01TXpneU5UTXhNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NTA4OWY1MTMwZjFjYjNiMWE2ZTA2NjlmNWRhOWZiYWIzNDQzZjFmNjliODU1MWI4Y2NlZGE4OGE5OTI2ODhiMw
INA
INA
3003-2RS
INA INA
Description
3003-2RS ROULEMENT A BILLES ; CONTACT ANGULAIRE
Angular Contact Ball Bearing; 17MM Bore; 35MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3003-2RS
BDI #
1171924
Details
101.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3003-2RS/p/1171924
Your Price
$ 101.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.057
EAN
4012802027419
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30032RS
Weight / LBS
0.145
Long Description
Angular Contact Ball Bearing; 17MM Bore; 35MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

