Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

130BAR10ETYNDBELP4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
24106341 Precision Ball Bearings 

NSK NSK

130BAR10ETYNDBELP4

Description

130BAR10ETYNDBELP4 ANGULAR CONTACT BRG ; 130MM BORE 200MM OUTSIDE DIAMETER 63MM W

Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 63MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material

Part #

130BAR10ETYNDBELP4

BDI #
24106341

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
6.82
EAN
0029176955273
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | EQTF Ball | NSK Robust Series | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
130BAR10ETYNDBELP4
Weight / LBS
15.03527
Long Description
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 63MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
2.48 Inch | 63 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh