https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PEEK-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzF8aW1hZ2UvanBlZ3xhR1F6TDJnek1DOHhNRGMyT0RrNE1qZzJOems1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRVZGUzE5RFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnwxNzM2ZjY5YmJlZWMxNzI4YzIxOGE4YjFjZjA3ZDI2M2FlNzUzNDM3ZGQ2ZjMxNzM3YTg3YWI4OGI4ZTBlOTAy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PEEK-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzF8aW1hZ2UvanBlZ3xhR1F6TDJnek1DOHhNRGMyT0RrNE1qZzJOems1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRVZGUzE5RFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnwxNzM2ZjY5YmJlZWMxNzI4YzIxOGE4YjFjZjA3ZDI2M2FlNzUzNDM3ZGQ2ZjMxNzM3YTg3YWI4OGI4ZTBlOTAy
SKF
SKF
7014 CD/HCP4ATBTA
SKF SKF
Description
7014 CD /HCP4ATBTA ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID-SINGLE AND MATCHED
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; PEEK Resin Cage Material
Part #
7014 CD/HCP4ATBTA
BDI #
1263830
Details
2403.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7014-CD-HCP4ATBTA/p/1263830
Your Price
$ 2,403.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.575
EAN
7316571232096
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
PEEK Resin
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; PEEK Resin Cage Material
Width
2.362 Inch | 60 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

