CONSOLIDATED BEARING
CONSOLIDATED BEARING
87503 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
87503 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1 SHIELD 1 FELT SEAL
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 14.288MM Width; 1 Metal Shield | 1 Seal Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
87503 P/6
BDI #
222206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/87503-P-6/p/222206
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.075
EAN
0644075203296
Product Group - BDI
B04270
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
87503 P/6
Weight / LBS
0.165
Long Description
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 14.288MM Width; 1 Metal Shield | 1 Seal Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.563 Inch | 14.288 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



