TIMKEN
TIMKEN
MM155EX CR DU 150
TIMKEN TIMKEN
Description
MM155EX CR DU 150 PRECISION BALL BEARING ; POR EA = PAA/SET 2-3/4"ID 4-3/4" OD
Precision Ball Bearing; 2-3/4" Bore; 4-3/4" Outside Diameter; 2-1/4" Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
MM155EX CR DU 150
BDI #
1366711
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM155EX-CR-DU-150/p/1366711
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.311
EAN
0087796069862
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM155EX DU 150
Weight / LBS
5.09
Long Description
Precision Ball Bearing; 2-3/4" Bore; 4-3/4" Outside Diameter; 2-1/4" Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.75 Inch | 69.85 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


