

TIMKEN
TIMKEN
MMF525BS75PP DM
TIMKEN TIMKEN
Description
MMF525BS75PP DM
Precision Ball Bearing; 25MM Bore; 75MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Part #
MMF525BS75PP DM
BDI #
1366951
Details
373720.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MMF525BS75PP-DM/p/1366951
Your Price
Ft 373,720 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.771
EAN
0087796244948
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
Not Applicable
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Super Precision | Flanged | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MMF525BS75PP DM
Weight / LBS
1.7
Long Description
Precision Ball Bearing; 25MM Bore; 75MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Width
1.102 Inch | 28 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh