Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1220K https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDF8aW1hZ2UvanBlZ3xhRGszTDJobE9DOHhNRGcyTURVMU5qRXlOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufGExYmE5YzYyNjNkOTY0NmUxOWU4MzFlNmY4OTg4ZTgwZWZiM2IzMWIyMGQ1Y2Q1MDkxMmQ1OTk2OGUwMDFhNDU
1183720 Self Aligning Ball Bearings 

NSK NSK

1220K

Description

NSK 1220K

Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 38MM Inner Race Width; 38MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1220K

BDI #
1183720

Details

278253.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 278,253 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.715
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-222
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
11.75062
Long Description
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 38MM Inner Race Width; 38MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Bore
4.331 Inch | 110 Millimeter
Inner Race Width
1.496 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh