https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-MR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDh8aW1hZ2UvanBlZ3xhREV6TDJnek15OHhNRFl6T1RrMU56ZzRORGsxT0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVFZKZk16QXdlRE13TUM1cWNHY3w3MTc1MTlkYjUzN2FjZThkMDA4NzcwNjFjYmUyY2U1MjFhNzIyMTdkZDQwNjBlYWEzZjQ2NjIwMjIxNzQzNjNk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-MR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDh8aW1hZ2UvanBlZ3xhREV6TDJnek15OHhNRFl6T1RrMU56ZzRORGsxT0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVFZKZk16QXdlRE13TUM1cWNHY3w3MTc1MTlkYjUzN2FjZThkMDA4NzcwNjFjYmUyY2U1MjFhNzIyMTdkZDQwNjBlYWEzZjQ2NjIwMjIxNzQzNjNk
NSK
NSK
6972M
NSK NSK
Description
6972M DEEP GROOVE BALL BEARING ; 360MM BOREX480MM ODX56MM W 1-ROW
Single Row Ball Bearing; 360MM Bore; 480MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6972M
BDI #
1187105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6972M/p/1187105
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
27.9
EAN
0029176075155
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6972M
Weight / LBS
27.9
Long Description
Single Row Ball Bearing; 360MM Bore; 480MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
14.173 Inch | 360 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Outer Race Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

