Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AB12888S05 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MnxpbWFnZS9qcGVnfGFHTTBMMmcwTWk4eE1EYzJPRGN6TXpBeE1UazVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpIWHpNd01IZ3pNREF1YW5Cbnw3MDYzODYxNWQyYTJlYjRmNjQ4N2NhOGMzZDU2NWQ5ZjI1NzA4ZWIwNmE0NjA2M2QyZTg1ZTdiODEzOTZiN2U5
1413457 Single Row Ball Bearings 

NTN NTN

AB12888S05

Description

AB 12888 S05

Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17.5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

AB12888S05

BDI #
1413457

Details

4642.31 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,642 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.22
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Passenger Car Gearbox Bearing | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.4873
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17.5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.689 Inch | 17.5 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh