https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-EE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhR0UwTDJoak55OHhNRFExT0RnME5USTBPVFUyTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUlVWZk16QXdlRE13TUM1cWNHY3wzZGFjZWUwZTE4Mzc5ZWQxOTNkNGIyOTgwOGI3MTI1NjI5MTk0NWE1MzI4YjgxYjkyODZjMzYwMGU1ZTFjNjc5
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-EE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhR0UwTDJoak55OHhNRFExT0RnME5USTBPVFUyTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUlVWZk16QXdlRE13TUM1cWNHY3wzZGFjZWUwZTE4Mzc5ZWQxOTNkNGIyOTgwOGI3MTI1NjI5MTk0NWE1MzI4YjgxYjkyODZjMzYwMGU1ZTFjNjc5
KOYO
KOYO
EE9S2RSC3
KOYO KOYO
Description
EE9S2RSC3 BALL BEARING ; 1" BORE 2" OD 1/2" WD SR 2 SEALS
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
EE9S2RSC3
BDI #
1403065
Details
20.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/EE9S2RSC3/p/1403065
Your Price
$ 20.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.11
EAN
0605790408076
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Extra Light Duty | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
EE9S2RSC3
Weight / LBS
0.242
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

