

BDI APPROVED BEARING
BDI APPROVED BEARING
KLNJ 1/4IN 2Z
BDI APPROVED BEARING BDI APPROVED BEARING
Description
KLNJ 1/4IN-2Z WIB ; KLNJ 1/4"-2Z WIB
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
KLNJ 1/4IN 2Z
BDI #
1483838
Details
1254.75
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KLNJ-1-4IN-2Z/p/1483838
Your Price
Ft 1,255 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Radial | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh