Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MF105 2Z https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyMHxpbWFnZS9qcGVnfGFEVm1MMmczWVM4eE1EYzNNREE1TXpZM01EUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY4ek1EQjRNekF3TG1wd1p3fDM0YWRmNjk3NDIyYWNmMzRiZTBmY2MyODJkNmU4MGVlZGY1YTY3OGE3ZGYxYzg5NjQ1YTU1NjkyNDgwNGQzZTM
1468731 Single Row Ball Bearings 

EZO BEARING EZO BEARING

MF105 2Z

Description

MF 105 2Z ; MF 105 2Z EZO

Single Row Ball Bearing; 5MM Bore; 10MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

MF105 2Z

BDI #
1468731

Details

648.9 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 649 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
EZO BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Flanged Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ezo-usa.com
Weight / LBS
0.00304
Long Description
Single Row Ball Bearing; 5MM Bore; 10MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.394 Inch | 10 Millimeter
Outer Race Width
0.157 Inch | 4 Millimeter
Bore
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh