https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NnxpbWFnZS9qcGVnfGFETXhMMmd3TlM4eE1EYzNNREk0T0RReE1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgwSlNYek13TUhnek1EQXVhbkJufGM1NTYxNmYyMTk3YTVmNmQwMGFmMmZmZmJjYWI4OWMzZDA4ZDY2MWIxYTQwNTUyMGRkN2NiMzgwNzQwOTZiMDY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NnxpbWFnZS9qcGVnfGFETXhMMmd3TlM4eE1EYzNNREk0T0RReE1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgwSlNYek13TUhnek1EQXVhbkJufGM1NTYxNmYyMTk3YTVmNmQwMGFmMmZmZmJjYWI4OWMzZDA4ZDY2MWIxYTQwNTUyMGRkN2NiMzgwNzQwOTZiMDY
EBC
EBC
R6 ZZ
EBC EBC
Description
R6 ZZ ; BALL BEARING RADIAL INCH
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
R6 ZZ
BDI #
15093315
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/R6-ZZ/p/15093315
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
0.031
Long Description
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

