https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
NSK
NSK
51104
NSK NSK
Description
51104 THRUST BALL BEARING ; 20MM BOREX35MM ODX10MM W 3 PIECE
Thrust Ball Bearing; 20MM Bore 1; 21MM Bore 2; 35MM Outer Diameter; 10MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51104
BDI #
1412504
Details
79.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51104/p/1412504
Your Price
$ 79.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.037
EAN
0029176026393
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51104
Weight / LBS
0.08157
Long Description
Thrust Ball Bearing; 20MM Bore 1; 21MM Bore 2; 35MM Outer Diameter; 10MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 2
0.827 Inch | 21 Millimeter
Height
0.394 Inch | 10 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

