

FAG
FAG
53330-MP
FAG FAG
Description
53330-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 150MM Bore 1; 154MM Bore 2; 250MM Outer Diameter; 83.7MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
53330-MP
BDI #
1146072
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53330-MP/p/1146072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
15.706
EAN
4012801199575
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U330 Seating Washer Separately
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
53330-MP
Manufacturer Internal Number
60374294
Weight / LBS
28.219
Long Description
Thrust Ball Bearing; 150MM Bore 1; 154MM Bore 2; 250MM Outer Diameter; 83.7MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
9.843 Inch | 250 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Height
3.295 Inch | 83.7 Millimeter
Bore 2
6.063 Inch | 154 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh