Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54209 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
1146570 Thrust Ball Bearing 

FAG FAG

54209

Description

54209 THRUST BALL BEARING ; NON-RETURNABLE

Thrust Ball Bearing; 35MM Bore 1; 47MM Bore 2; 73MM Outer Diameter; 39.6MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

54209

BDI #
1146570

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.574
EAN
4012801163156
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U209 Seating Washer Separately
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
54209
Manufacturer Internal Number
60369439
Weight / LBS
1.184
Long Description
Thrust Ball Bearing; 35MM Bore 1; 47MM Bore 2; 73MM Outer Diameter; 39.6MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
2.874 Inch | 73 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Height
1.559 Inch | 39.6 Millimeter
Bore 2
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh