https://www.bdiexpress.com/medias/INDTOQBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRFZtTDJnM09DODVPRE0wTlRRek5ERTFNekkyTDBsT1JGUlBVVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwM2MzYzNiOTAwYmI3ZDIyNWIwY2U1YWM2MGYxODc5ZWJkYTk2NjYzMTRiOTEwMDVjMjNlY2YwZDA2OWM5YjY2
https://www.bdiexpress.com/medias/INDTOQBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRFZtTDJnM09DODVPRE0wTlRRek5ERTFNekkyTDBsT1JGUlBVVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwM2MzYzNiOTAwYmI3ZDIyNWIwY2U1YWM2MGYxODc5ZWJkYTk2NjYzMTRiOTEwMDVjMjNlY2YwZDA2OWM5YjY2
TORQUE TRANSMISSION
TORQUE TRANSMISSION
TB-018
TORQUE TRANSMISSION TORQUE TRANSMISSION
Description
TB-018 3/16X1/2X.05IN ; SINGLE ROW THRUST BALL BEARING
Thrust Ball Bearing; 3/16" Bore 1; 3/16" Bore 2; 1/2" Outer Diameter; 0.196" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
TB-018
BDI #
21461246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/TB-018/p/21461246
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
0.19" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.torquetrans.com
Long Description
Thrust Ball Bearing; 3/16" Bore 1; 3/16" Bore 2; 1/2" Outer Diameter; 0.196" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Height
0.196 Inch | 4.978 Millimeter
Bore 1
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

