https://www.bdiexpress.com/medias/INDXXXXXXXXX-24981852-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1MDF8aW1hZ2UvanBlZ3xhRFEyTDJobVl5ODVPVGcyTURBd09UYzNPVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TVRnMU1sOHpNREJZTXpBd0xtcHdad3xjNDg0N2ZjNDlkYTRmMTE4N2RjNTk5OTUxZTU3MmZlNmU0OWRkOTkzYjg5NGQ1NDc1ZmIwYjYzYWVhNGNkYzRl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24981852-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1MDF8aW1hZ2UvanBlZ3xhRFEyTDJobVl5ODVPVGcyTURBd09UYzNPVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TVRnMU1sOHpNREJZTXpBd0xtcHdad3xjNDg0N2ZjNDlkYTRmMTE4N2RjNTk5OTUxZTU3MmZlNmU0OWRkOTkzYjg5NGQ1NDc1ZmIwYjYzYWVhNGNkYzRl
ELESA+GANTER
ELESA+GANTER
DIN 179-B30-56-A
ELESA+GANTER ELESA+GANTER
Description
DIN 179-B30-56-A DRILL BUSHING ; A30X56 DIN 179A
Drill Bushing; 30MM Bore; 42MM Outside Diameter; 56MM Length; Hardened Steel Material
Part #
DIN 179-B30-56-A
BDI #
24981852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/DIN-179-B30-56-A/p/24981852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171603
Weight / Kilogram
0
Product Group - BDI
M02194
Noun
Bushing
Keyword String
Drill
Manufacturer URL
https://www.elesa.com
Product Detail
Drill Bushing
Product Specification
30MM Bore; 42MM Outside Diameter; 56MM Length; Hardened Steel Material
Long Description
Drill Bushing; 30MM Bore; 42MM Outside Diameter; 56MM Length; Hardened Steel Material
