https://www.bdiexpress.com/medias/INDASICRTXXX-KHRRCSM-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTF8aW1hZ2UvanBlZ3xhREEzTDJnell5OHhNRFUzTmpZME1qSTNOelF3Tmk5SlRrUkJVMGxEVWxSWVdGaGZTMGhTVWtOVFRWOUZRMTh6TURCNE16QXdMbXB3Wnd8NWM1NzNhNGY1YjQzMjhlNGZhY2RkZmNkZTk4YzA3ZjE1ZDE5YTI4YzgwZTRmOWFhZTJjODc3MTdlNWQyNmQ0MA
https://www.bdiexpress.com/medias/INDASICRTXXX-KHRRCSM-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTF8aW1hZ2UvanBlZ3xhREEzTDJnell5OHhNRFUzTmpZME1qSTNOelF3Tmk5SlRrUkJVMGxEVWxSWVdGaGZTMGhTVWtOVFRWOUZRMTh6TURCNE16QXdMbXB3Wnd8NWM1NzNhNGY1YjQzMjhlNGZhY2RkZmNkZTk4YzA3ZjE1ZDE5YTI4YzgwZTRmOWFhZTJjODc3MTdlNWQyNmQ0MA
AMI BEARINGS
AMI BEARINGS
KHRRCSM204
AMI BEARINGS AMI BEARINGS
Description
KHRRCSM204 CARTRIDGE BEARING ; 20MM BORE RUBBER
Cartridge Bearing; 20MM Bore; 65MM Outside Diameter; 25MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; KHR204 Insert; Single Lip Contact Seal; Non-Expansion
Part #
KHRRCSM204
BDI #
102647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KHRRCSM204/p/102647
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.199
EAN
0808250315239
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
KHR204
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Narrow Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.4
Long Description
Cartridge Bearing; 20MM Bore; 65MM Outside Diameter; 25MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; KHR204 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
2.559 Inch | 65 Millimeter
Cartridge Housing Width
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

