TIMKEN
TIMKEN
LSM280BXHATL
TIMKEN TIMKEN
Description
LSM280BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 280MM Bore; 454MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; LSM280BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSM280BXHATL
BDI #
20349603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM280BXHATL/p/20349603
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
109.69
EAN
0013992042354
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM280BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
241.6
Long Description
Cartridge Bearing; 280MM Bore; 454MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; LSM280BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
17.874 Inch | 454 Millimeter
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Cartridge Housing Width
9.134 Inch | 232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


