SEALMASTER
SEALMASTER
SC-210TM
SEALMASTER SEALMASTER
Description
SC-210TM ; POR NON RETURNABLE
Cartridge Bearing; 50MM Bore; 115.9MM Outside Diameter; 37.313MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 53.188MM Length Thru Bore; Relubricatable; 5210TM Insert; Felt Labyrinth Seal; Non-Expansion
Part #
704097
BDI #
356651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-210TM/p/356651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.225
EAN
0662461253427
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5210TM
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-210TM
Manufacturer Internal Number
704097
Weight / LBS
4.9
Long Description
Cartridge Bearing; 50MM Bore; 115.9MM Outside Diameter; 37.313MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 53.188MM Length Thru Bore; Relubricatable; 5210TM Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.094 Inch | 53.188 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


