Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFC 206/H https://www.bdiexpress.com/medias/INDSKFXXXXXX-27365944-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjF8aW1hZ2UvanBlZ3xhRFprTDJnNVl5OHhNRFEzTkRFeE9ESTRNekk1TkM5SlRrUlRTMFpZV0ZoWVdGaGZNamN6TmpVNU5EUmZSRU5mTXpBd2VETXdNQzVxY0djfDU1YjVmYzMzODRmYzM4NTU3OGMyYzZhZWNjOWI5MmNjMjkwOTU1MmRlNmE3YWFiMTViYTk2YmFiM2Y5NTIxMDc
27365944 Cartridge Unit Bearings 

SKF SKF

UCFC 206/H

Description

UCFC 206/H FLANGED BALL BEARING UNIT

Cartridge Unit Bearing; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Contact Seal; 4 Bolt Round Flange

Part #

UCFC 206/H

BDI #
27365944

Details

14875.64 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 14,876 / each
Ft 28,607 / each
BDIExpress
QTY

Inventory

Total: 10

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.3
EAN
7316579751711
Product Group - BDI
B00234
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.skf.com
Product Detail
Cartridge Unit Bearing
Product Specification
30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Contact Seal; 4 Bolt Round Flange
Long Description
Cartridge Unit Bearing; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Contact Seal; 4 Bolt Round Flange