https://www.bdiexpress.com/medias/INDQMIFBXXXX-QAF-A-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MHxpbWFnZS9qcGVnfGFEVXlMMmhsTXk4eE1EYzNNREV6TkRFek9Ea3hNQzlKVGtSUlRVbEdRbGhZV0ZoZlVVRkdYMEZmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MTAxZTU1YzQzZmQzZjMzN2I3MjFlNzViZTViZWI1NzUyNWUwM2VmODc3MDEzYjg4NzBmZWU0M2M3ODNiZTdm
https://www.bdiexpress.com/medias/INDQMIFBXXXX-QAF-A-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MHxpbWFnZS9qcGVnfGFEVXlMMmhsTXk4eE1EYzNNREV6TkRFek9Ea3hNQzlKVGtSUlRVbEdRbGhZV0ZoZlVVRkdYMEZmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MTAxZTU1YzQzZmQzZjMzN2I3MjFlNzViZTViZWI1NzUyNWUwM2VmODc3MDEzYjg4NzBmZWU0M2M3ODNiZTdm
TIMKEN
TIMKEN
QAF08A108SEN
TIMKEN TIMKEN
Description
QAF08A108SEN FLANGE BLK SPH RLR BRG ; CONC LCK
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.8" Bolt Circle Diameter; 4.13" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QAF08A108SEN
BDI #
22087082
Details
534.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAF08A108SEN/p/22087082
Your Price
$ 534.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.597
EAN
0883450401944
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22208
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
10.47
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.8" Bolt Circle Diameter; 4.13" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
4.13 Inch | 104.9 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

