Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFC 204 https://www.bdiexpress.com/medias/INDCXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwMzZ8aW1hZ2UvanBlZ3xhREEzTDJnelpDODVPREF4T1RZM05UTTBNVEV3TDBsT1JFTllSa0pZV0ZoWVgxVkRSa05mTkVKTVZGOHpNREI0TXpBd0xtcHdad3w1MzkzMjQyNTMxYWMyZDRhYjY4ZDQzMzEzODgyZTQxYjNmZTYzMjc5NGIzODdlZWIzOTYzMGQwMjEwZWE0ODMy
1468177 Flange Block Bearings 

CX BEARING CX BEARING

UCFC 204

Description

UCFC 204 ; UCFC 204 CX

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 20MM Bore; 76MM Bolt Circle Diameter; 55.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCFC 204

BDI #
1468177

Details

620.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 620 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.69
Product Group - BDI
B00234
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC204
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Weight / LBS
1.52119
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 20MM Bore; 76MM Bolt Circle Diameter; 55.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Depth
0.197 Inch | 5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Bolt Spacing
2.2 Inch | 55.1 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh