https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-PVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNXxpbWFnZS9qcGVnfGFHTmhMMmd4WVM4eE1EYzJOakU1TXpReU5qUTJNaTlKVGtSTlQxSkNVa2RZV0ZoZlNFNUhVbDlRVmxKZlUxTmZNekF3ZURNd01DNXFjR2N8OWQ4NTM1NzZmNGRmNDQ5MjJhN2NlZjJiY2I4NDNiODRlMTI4MzY5OTU0YjUzYjQxMTYzMTEwZWM5Y2M5NDNkNQ
https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-PVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNXxpbWFnZS9qcGVnfGFHTmhMMmd4WVM4eE1EYzJOakU1TXpReU5qUTJNaTlKVGtSTlQxSkNVa2RZV0ZoZlNFNUhVbDlRVmxKZlUxTmZNekF3ZURNd01DNXFjR2N8OWQ4NTM1NzZmNGRmNDQ5MjJhN2NlZjJiY2I4NDNiODRlMTI4MzY5OTU0YjUzYjQxMTYzMTEwZWM5Y2M5NDNkNQ
SEALMASTER
SEALMASTER
PVR-3243
SEALMASTER SEALMASTER
Description
PVR-3243 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; 2-27DMG Insert Part Number
Part #
709038
BDI #
333359
Details
5933.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/PVR-3243/p/333359
Your Price
$ 5,933.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.177
EAN
0662461304624
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-27DMG
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Paver Bearing | With Fiber Glass Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PVR-3243
Manufacturer Internal Number
709038
Weight / LBS
9.2
Long Description
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; 2-27DMG Insert Part Number
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Housing Outside Diameter
5.625 Inch | 142.875 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

