https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFHUm1MMmd5TUM4eE1EVTNOalkwTmpFeE1USTJNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlDUzE4ek1EQjRNekF3TG1wd1p3fDc0MWIyMjVjYTFiMzgwOGUzODliNWIxYzU5ZTc0MjU3OTJhNGQxMzczZjNiNDlhMDdiNTI1MmQ1NjNmODRhOGU
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFHUm1MMmd5TUM4eE1EVTNOalkwTmpFeE1USTJNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlDUzE4ek1EQjRNekF3TG1wd1p3fDc0MWIyMjVjYTFiMzgwOGUzODliNWIxYzU5ZTc0MjU3OTJhNGQxMzczZjNiNDlhMDdiNTI1MmQ1NjNmODRhOGU
AMI BEARINGS
AMI BEARINGS
UCHPL206-17B
AMI BEARINGS AMI BEARINGS
Description
UCHPL206-17B HANGER BEARING ; 1-1/16" ID
Hanger Bearing; 1-1/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC206-17 Insert Part Number
Part #
UCHPL206-17B
BDI #
112259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL206-17B/p/112259
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.652
EAN
0808250401031
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC206-17
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL20617B
Weight / LBS
1.44
Long Description
Hanger Bearing; 1-1/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC206-17 Insert Part Number
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Bore
1.063 Inch | 27 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

