

EBC
EBC
CSB205-15
EBC EBC
Description
CSB205-15 INSERT BEARING ; 15/16" BORE CYLINDRICAL OD
Insert Bearing; 15/16" Bore; 2-3/64" Outside Diameter; 0.591" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; 1.06" Length Thru Bore
Part #
CSB205-15
BDI #
25106005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSB205-15/p/25106005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
15/16" Bore; 2-3/64" Outside Diameter; 0.591" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; 1.06" Length Thru Bore
Long Description
Insert Bearing; 15/16" Bore; 2-3/64" Outside Diameter; 0.591" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; 1.06" Length Thru Bore