Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DC210TT2 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-DS-SR-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTh8aW1hZ2UvanBlZ3xhR0V6TDJnNE1pOHhNRFF5TlRNMk5EYzBNakUzTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBSVFgxTlNYMUpDWHpNd01IZ3pNREF1YW5CbnwyYzg5ZWZhZDg1ZmY5MmQ4ZmViOTQ3ZDlhOGVlNGY1ZWQwZmY2Y2QzOTJmN2ZkOTAzMDFmZDhiMmJiOGU5ODI5
17146211 Insert Bearings Cylindrical OD 

NTN NTN

DC210TT2

Description

DC210TT2 DISC HARROW BRG ; 1.938"X3.5433"X1.189"

Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.189" Outer Race Width; 3.543" Outside Diameter; Shaft Mount; Ball Bearing; 1.189" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring

Part #

DC210TT2

BDI #
17146211

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.714
EAN
4547359468588
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Disc Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.574
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.189" Outer Race Width; 3.543" Outside Diameter; Shaft Mount; Ball Bearing; 1.189" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outer Race Width
1.189 Inch | 30.201 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.189 Inch | 30.201 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh