

PEER BEARING
PEER BEARING
FHSR202-10
PEER BEARING PEER BEARING
Description
PER.FHSR202-10 INSERT BEARING ; SET SCREW LOCKING
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 0.886" Length Thru Bore; Not Relubricatable; RST Tight Riding Metal Shroud Seal; No Snap Ring
Part #
FHSR202-10
BDI #
21454010
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/FHSR202-10/p/21454010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.101
EAN
1200106965725
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
RST Tight Riding Metal Shroud
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.peerbearing.com
Long Description
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 0.886" Length Thru Bore; Not Relubricatable; RST Tight Riding Metal Shroud Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Length Thru Bore
0.886 Inch | 22.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh