https://www.bdiexpress.com/medias/INDEDTINSERT-PB-Q-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjJ8aW1hZ2UvanBlZ3xhRGMzTDJnNFpDOHhNREl5T1RFMk1UYzFORFkxTkM5SlRrUkZSRlJKVGxORlVsUmZVRUpmVVY5VFUxOU1TMTh6TURCNE16QXdMbXB3Wnd8YTA2M2U1ODRjNmVkMDhhN2JlYmMwYzc0YjYyNTJhMjIzNWQyM2UwNjkwMTMwM2RhNDljOTFkNmQ3NWE4ODY2Ng
https://www.bdiexpress.com/medias/INDEDTINSERT-PB-Q-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjJ8aW1hZ2UvanBlZ3xhRGMzTDJnNFpDOHhNREl5T1RFMk1UYzFORFkxTkM5SlRrUkZSRlJKVGxORlVsUmZVRUpmVVY5VFUxOU1TMTh6TURCNE16QXdMbXB3Wnd8YTA2M2U1ODRjNmVkMDhhN2JlYmMwYzc0YjYyNTJhMjIzNWQyM2UwNjkwMTMwM2RhNDljOTFkNmQ3NWE4ODY2Ng
EDT CORP
EDT CORP
QBEUF9-24-LKHTE
EDT CORP EDT CORP
Description
QBEUF9-24-LKHTE ER BEARING
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.1" Outer Race Width; 3.41" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.94" Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QBEUF9-24-LKHTE
BDI #
20873515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QBEUF9-24-LKHTE/p/20873515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.043
EAN
0883450883634
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | Polymer | Black-Green Finish | With Kleen Cap Double Lock Locking Sleeve | High Temperature Expansion End
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.3
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.1" Outer Race Width; 3.41" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.94" Length Thru Bore; Not Relubricatable; Snap Ring
Outside Diameter
3.41 Inch | 86.614 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
1.1 Inch | 27.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

