PEER BEARING
PEER BEARING
SER204-12B-A
PEER BEARING PEER BEARING
Description
PER.SER204-12B-A INSERT BALL BEARING ; SS ZINC PLATED
Insert Bearing; 3/4" Bore; Set Screw Mount; Cylindrical Outer Race Profile; Stainless Steel Material; With Snap Ring On the Outer Ring
Part #
SER204-12B-A
BDI #
22262410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SER204-12B-A/p/22262410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.225
EAN
1200106973362
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://peerbearing.com
Product Detail
Insert Bearing
Product Specification
3/4" Bore; Set Screw Mount; Cylindrical Outer Race Profile; Stainless Steel Material
Long Description
Insert Bearing; 3/4" Bore; Set Screw Mount; Cylindrical Outer Race Profile; Stainless Steel Material; With Snap Ring On the Outer Ring