PEER BEARING
PEER BEARING
SER207-22-B
PEER BEARING PEER BEARING
Description
PER.SER207-22-B INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 1-3/8" Bore; Set Screw Mount; Cylindrical Outer Race Profile; Stainless Steel Material; With Snap Ring On the Outer Ring
Part #
SER207-22-B
BDI #
22259640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SER207-22-B/p/22259640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.54
EAN
1200106973225
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://peerbearing.com
Product Detail
Insert Bearing
Product Specification
1-3/8" Bore; Set Screw Mount; Cylindrical Outer Race Profile; Stainless Steel Material
Long Description
Insert Bearing; 1-3/8" Bore; Set Screw Mount; Cylindrical Outer Race Profile; Stainless Steel Material; With Snap Ring On the Outer Ring