Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1030-30GHLT https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-1017-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyN3xpbWFnZS9qcGVnfGFETTNMMmcxTUM4eE1EYzJPVFUyT1RVME5qSTNNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YekV3TVRkZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDI1NmNlYmRjODk1MGEzYzQxM2VkZGM0ZDk0YTY3ZmRiNTNjNTEzMWNiZWJkODk4MWUxZWM4MGEyZmM5YTE1MmY
1412549 Insert Bearings Spherical OD 

RHP BEARING RHP BEARING

1030-30GHLT

Description

1035-30GHLT

Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

1030-30GHLT

BDI #
1412549

Details

2757.3 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,757 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.37
EAN
0747023109791
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | High and Low Temperature Bearing Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh