SKF
SKF
479209 D
SKF SKF
Description
479209 D
Insert Bearing; 45MM Bore; Wide Inner Ring; Ball Bearing; 49.2MM Length Thru Bore; 24.486MM Outer Race Width; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Part #
479209 D
BDI #
1477541
Details
3768.45
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/479209-D/p/1477541
Your Price
Ft 3,768 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Product Detail
Insert Bearing
Product Specification
45MM Bore; Wide Inner Ring; Ball Bearing; 49.2MM Length Thru Bore; 24.486MM Outer Race Width; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 45MM Bore; Wide Inner Ring; Ball Bearing; 49.2MM Length Thru Bore; 24.486MM Outer Race Width; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring