Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GYE25KRRB SGT https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIR-SG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTN8aW1hZ2UvanBlZ3xhRGs1TDJnMVlpOHhNRGd5TVRRMU1qa3lNamt4TUM5TlJsSlVTVTFDVWtkWVdGaGZTVUpDVjBsU1gxTkhYek13TUhnek1EQXVhbkJufDU0Yzg2MGRkMzIwMWE0MDY4YTI4MDlmYmM3ZjZmYTNlY2NiN2RjMTAyMTNjNDJiMWFmMzU2YWRkZjYwNjU5OWM
1356557 Insert Bearings Spherical OD 

TIMKEN TIMKEN

GYE25KRRB SGT

Description

GYE25KRRB SGT

Insert Bearing; 25MM Bore; 34.11MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GYE25KRRB SGT

BDI #
1356557

Details

8177.85 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 8,178 / each
Ft 16,035 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.191
EAN
0087796265110
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Powder Coated Epoxy Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GYE25KRRB SGT
Weight / LBS
0.42
Long Description
Insert Bearing; 25MM Bore; 34.11MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh