https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SUC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5MXxpbWFnZS9qcGVnfGFERTRMMmcxTmk4eE1EYzNNREU1T0RNNU5qazFPQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMU5WUXpKZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDVkZGUwYjlkYWNlNTBiOTJlZGNiNzU2MDU0YjE1ZTYwOWMwODhkMWZkY2NlNDk1MTA5ZjZhNmE2MjUxNjZiOGY
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SUC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5MXxpbWFnZS9qcGVnfGFERTRMMmcxTmk4eE1EYzNNREU1T0RNNU5qazFPQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMU5WUXpKZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDVkZGUwYjlkYWNlNTBiOTJlZGNiNzU2MDU0YjE1ZTYwOWMwODhkMWZkY2NlNDk1MTA5ZjZhNmE2MjUxNjZiOGY
PT INTERNATIONAL
PT INTERNATIONAL
SUC211-35
PT INTERNATIONAL PT INTERNATIONAL
Description
SUC211-35 INSERT BEARING ; 2-3/16" BORE STAINLESS STEEL
Insert Bearing; 2-3/16" Bore; 2.19" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.94" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101024922
BDI #
18131820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC211-35/p/18131820
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.499
EAN
0800675188832
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.42508
Long Description
Insert Bearing; 2-3/16" Bore; 2.19" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.94" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.19 Inch | 55.626 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.94 Inch | 100.076 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

